Surface Protection, Coatings
>
Paint spray
>
Paint spray, copper
>
Metal surface-Copper spray perfect
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€10.00 inc. VAT
Contents
400 ml (1)
Dry layer thickness _first back_and_forth motion_
36 µm (1)
Max_ temperature resistance
100 °C (1)
Cross_cut test
MAN 0-1 (1)
Chemical basis
Nitrite combination resin (1)
Curing time
90 min (1)
Colour
Copper (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Spot weldable
No (1)
Dust_drying time
6 min (1)
Grip strength conditions
at recommended dry layer thickness (1)
Density
0.75 g/cm³ (1)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Density conditions
at 20°C (1)
Conditions to maintain shelf life from production
at 10°C to 25°C (1)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Grip strength
17 min (1)
Shelf life from production
24 Month (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Substrates with good adhesion
Copper<br>Steel (1)
Packaging Unit
1 (1)
12 (1)
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
Fully extending Nova Pro soft-close, Liquid
Paint mixing cup
Crimp cable lug, fork shape
Sealing ring, copper, shape A
Serrated dowel
Glass socket bulb
Popular tags
construction
offer
set
triple
vacuum
Metal surface-Copper spray perfect
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
0893114118
Perfect copper spray
Metal surface-Copper spray perfect PNTSPR-CU-PLUS-400ML
€10.92 inc. VAT