Close
Filters
Search

Pine tree clip Type 4

Article No. 0500785055
Fir tree clip, type 4 MP-HONDA-PLUG-PLA-BLACK-D12,9
€0.39 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Products specifications
Min./max. drill hole diameter 6-6 mm
Min./max. attachment thickness 1.5-8 mm
Head diameter 13 mm
Head height 2.5 mm
Length below head 18 mm
Material PA - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 906666890030
Products specifications
Min./max. drill hole diameter 6-6 mm
Min./max. attachment thickness 1.5-8 mm
Head diameter 13 mm
Head height 2.5 mm
Length below head 18 mm
Material PA - Polyamide
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 906666890030
Close