Close
Filters
Search

Pine tree clip Type 4

Article No. 05009395
Fir tree clip, type 4 MP-OPEL-PLUG-COVER-PLA-BLACK-D14,0
€0.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Products specifications
Min./max. drill hole diameter 7.2-7.6 mm
Min./max. attachment thickness 2.5-5 mm
Head diameter 14 mm
Head height 2 mm
Length below head 16 mm
Material PA 66 - Polyamide
Colour Dark grey
Type of vehicle Universal
Corresponds to original spare part number 896457, 2338955
Corresponds to original spare part number 2 896481, 90431553
Products specifications
Min./max. drill hole diameter 7.2-7.6 mm
Min./max. attachment thickness 2.5-5 mm
Head diameter 14 mm
Head height 2 mm
Length below head 16 mm
Material PA 66 - Polyamide
Colour Dark grey
Type of vehicle Universal
Corresponds to original spare part number 896457, 2338955
Corresponds to original spare part number 2 896481, 90431553
Close