Close
Filters
Search

Pipe and fastening clamp Multifix

Article No. 0542812
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W12-D8
€0.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The fastening clamp with rubber profile

Reinforced tabs

The support washers prevent the tabs from tearing under extreme mechanical stress

Rubber profile

  • Vibration protection
  • Protection against seepage
  • Sound absorbent

Resistant to:

  • Abrasion (good)
  • Weather (very good)
  • Ozone (very good)
  • Ageing (very good)
  • Light (good)
  • Alcohol (good)
  • Acid (good)
  • Alkali (good)
The fastening clamp with rubber profile

Reinforced tabs

The support washers prevent the tabs from tearing under extreme mechanical stress

Rubber profile

  • Vibration protection
  • Protection against seepage
  • Sound absorbent

Resistant to:

  • Abrasion (good)
  • Weather (very good)
  • Ozone (very good)
  • Ageing (very good)
  • Light (good)
  • Alcohol (good)
  • Acid (good)
  • Alkali (good)
Application area

For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.

Products specifications
Width (B) 12 mm
Nominal diameter (d) 8 mm
Flange hole (d1) M5
Distance centre of pipe to centre of hole (S) 12 mm
Standards DIN 3016
Material Steel
Surface Galvanised
Material of the rubber profile EPDM
Colour of rubber profile Black
Shore A hardness 70 +/- 5
Min./max. temperature resistance -40 to 120 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Width (B) 12 mm
Nominal diameter (d) 8 mm
Flange hole (d1) M5
Distance centre of pipe to centre of hole (S) 12 mm
Standards DIN 3016
Material Steel
Surface Galvanised
Material of the rubber profile EPDM
Colour of rubber profile Black
Shore A hardness 70 +/- 5
Min./max. temperature resistance -40 to 120 °C
Close