Hose clamps and other clamp types
>
Pipe and fastening clamps with straps
Pipe and fastening clamps with straps
Pipe and fastening clamp with straps
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€6.00 inc. VAT
Standards
DIN 3016 (16)
Surface
Galvanised (16)
Width _B_
15 mm (9)
12 mm (3)
25 mm (3)
20 mm (1)
Flange hole _d1_
M6 (9)
M10 (3)
M5 (3)
M8 (1)
Min__max_ temperature resistance
-40 to 120 °C (16)
Shore A hardness
70 +/- 5 (16)
Distance centre of pipe to centre of hole _S_
11 mm (1)
12 mm (1)
13 mm (1)
14.2 mm (1)
15.2 mm (1)
16.2 mm (1)
17.2 mm (1)
18.7 mm (1)
22.2 mm (1)
23.7 mm (1)
24.5 mm (1)
26.2 mm (1)
28.7 mm (1)
42.5 mm (1)
45 mm (1)
47.5 mm (1)
10 More
Nominal diameter _d_
10 mm (2)
6 mm (2)
8 mm (2)
12 mm (1)
15 mm (1)
20 mm (1)
22 mm (1)
25 mm (1)
30 mm (1)
35 mm (1)
50 mm (1)
55 mm (1)
60 mm (1)
7 More
Material of the rubber profile
EPDM (16)
Colour of rubber profile
Black (16)
Material
Steel (16)
Availability
Exclude Out of Stock
Packaging Unit
1 (16)
50 (12)
100 (8)
10 (3)
25 (2)
20 (1)
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
Flat nose pliers DIN ISO 5745
Perforated sleeve, metal
Combination wrench, short type
Combination wrench, short type
Snipe nose pliers
Combination wrench, short type
Popular tags
construction
offer
set
triple
vacuum
Pipe and fastening clamps with straps
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
05421215
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D12
€0.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05422020
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W20-D20
€0.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05422215
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D22
€0.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05422515
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D25
€0.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05423015
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D30
€0.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05423515
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D35
€1.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0542612
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W12-D6
€0.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0542812
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W12-D8
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0542815
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D8
€0.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05421015
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D10
€0.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05421012
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W12-D10
€0.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05421515
Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix steel/EPDM PIPCLMP-RSGU-DIN3016-EPDM-BLACK-W15-D15
€0.55 inc. VAT
price per 1 PCS
1
2