Close
Filters
Search

Plasterboard plug W-GS Type ZD

Article No. 09032521
Gypsum plasterboard anchor W-GS DWL-(W-GS/Z)-ZD-14,5X33
€23.60 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Made from die-cast zinc. For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool.
  • High-quality die-cast zinc
  • Positive locking attachment
  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.
  • The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.
  • The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.
  • Small space requirement behind the plate (only 15 mm)
  • The component can be attached with wood or particle board screws.
  • The plasterboard plug and the screw can be inserted with the same bit
  • The innovative centring tip enables easy positioning and drilling into the panel
  • For mounting, we recommend the ASSY-D plug screw
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
  • Use in damp areas in combination with a stainless steel screw
  • Type Z/L recommended for use on double panelling
Made from die-cast zinc. For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool.
  • High-quality die-cast zinc
  • Positive locking attachment
  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.
  • The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.
  • The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.
  • Small space requirement behind the plate (only 15 mm)
  • The component can be attached with wood or particle board screws.
  • The plasterboard plug and the screw can be inserted with the same bit
  • The innovative centring tip enables easy positioning and drilling into the panel
  • For mounting, we recommend the ASSY-D plug screw
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
  • Use in damp areas in combination with a stainless steel screw
  • Type Z/L recommended for use on double panelling
Application area
  • For attaching light items to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm-diameter plug screw.

  • Can be used with every 1/4-inch drive bit
Products specifications
Anchor length (l) (l) 33 mm
Material Die-cast zinc
Required particle-board screw diameter 4.5 mm
Hole diameter in component (d Bau) 6.5 mm
Minimum component thickness (d) 9.5 mm
Max. attachment height (d a) - condition (da) Dependent on screw length
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Edge clearance (a r) 50 mm
Centre-to-centre distance (a) 100 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor length (l) (l) 33 mm
Material Die-cast zinc
Required particle-board screw diameter 4.5 mm
Hole diameter in component (d Bau) 6.5 mm
Minimum component thickness (d) 9.5 mm
Max. attachment height (d a) - condition (da) Dependent on screw length
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Edge clearance (a r) 50 mm
Centre-to-centre distance (a) 100 mm
Close