Lightweight building component fixings
>
Metal dowel lightweight build. material
>
Gypsum plasterboard dowel, die-cast zinc
Gypsum plasterboard dowel, die-cast zinc
Gypsum plasterboard dowel W-GS
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Edge clearance _a r_
50 mm (1)
Max_ attachment height _d a_ _ condition _da_
Dependent on screw length (1)
Min_ temperature resistance
-40 °C (1)
Max_ temperature resistance
80 °C (1)
Centre_to_centre distance _a_
100 mm (1)
Anchor length _l_ _l_
33 mm (1)
Minimum component thickness _d_
9.5 mm (1)
Material
Die-cast zinc (1)
Required particle_board screw diameter
4.5 mm (1)
Hole diameter in component _d Bau_
6.5 mm (1)
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
T-SHIRT
Trousers Rainold Winter Black
Circlip for bore hole Standard design, shape J
Metal cavity anchor W-MH assortment
Combi hexagon tapping screw with captive washer
Drive-in anchor W-ED/A4
Popular tags
construction
offer
set
triple
vacuum
Gypsum plasterboard dowel, die-cast zinc
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
09032521
Plasterboard plug W-GS Type ZD
Gypsum plasterboard anchor W-GS DWL-(W-GS/Z)-ZD-14,5X33
€23.60 inc. VAT