Close
Filters
Search

Plastic expanding rivet Type 1

Article No. 0501101000
Plastic expanding rivet, type 1 EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)
€0.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!

Application area
  • Rapid attachment of sheet metal, cardboard and plastics

  • For use in the automotive industry and all fastening applications
Products specifications
Min./max. drill hole diameter 7.9-8.5 mm
Min./max. attachment thickness 4-7 mm
Head diameter (B) 16 mm
Head height (C) 2 mm
Length of expanding mandrel (D) 12 mm
Diameter of expanding mandrel (A) 7.9 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 16186729901C, 51471916670, 6136889, A0009902992, 1104880
Corresponds to original spare part number 2 N038549101C, 90087290

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. drill hole diameter 7.9-8.5 mm
Min./max. attachment thickness 4-7 mm
Head diameter (B) 16 mm
Head height (C) 2 mm
Length of expanding mandrel (D) 12 mm
Diameter of expanding mandrel (A) 7.9 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 16186729901C, 51471916670, 6136889, A0009902992, 1104880
Corresponds to original spare part number 2 N038549101C, 90087290
Close