Close
Filters
Search

Plastic expanding rivet Type 1

Article No. 050014142
Plastic expanding rivet, type 1 EXPNDRRIV-PLA-VOLVO-(6,0-6,2MM)
€0.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!

Application area
  • Rapid attachment of sheet metal, cardboard and plastics

  • For use in the automotive industry and all fastening applications
Products specifications
Min./max. drill hole diameter6-6.2 mm
Min./max. attachment thickness7.5-8.6 mm
Head diameter (B)16 mm
Head height (C)2.5 mm
Length of expanding mandrel (D)14.5 mm
Diameter of expanding mandrel (A)6 mm
MaterialPolyoxymethylene
ColourBlack
Corresponds to original spare part numberA0009904592, 1268176

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. drill hole diameter6-6.2 mm
Min./max. attachment thickness7.5-8.6 mm
Head diameter (B)16 mm
Head height (C)2.5 mm
Length of expanding mandrel (D)14.5 mm
Diameter of expanding mandrel (A)6 mm
MaterialPolyoxymethylene
ColourBlack
Corresponds to original spare part numberA0009904592, 1268176
Close