Close
Filters
Search

Plastic expanding rivet Type 1

Article No. 0501104038
Plastic expanding rivet, type 1 SPRDRRIV-PLA-MB-OPEL-(8,0-8,6MM)
€0.40 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!

Application area
  • Rapid attachment of sheet metal, cardboard and plastics

  • For use in the automotive industry and all fastening applications
Products specifications
Min./max. drill hole diameter 8-8.6 mm
Min./max. attachment thickness 5.5-10 mm
Head diameter (B) 13 mm
Head height (C) 3 mm
Length of expanding mandrel (D) 15 mm
Diameter of expanding mandrel (A) 8 mm
Material PA 12 - Polyamide
Colour Black
Corresponds to original spare part number N10032301, A0009903792, 1104881
Corresponds to original spare part number 2 90356928

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. drill hole diameter 8-8.6 mm
Min./max. attachment thickness 5.5-10 mm
Head diameter (B) 13 mm
Head height (C) 3 mm
Length of expanding mandrel (D) 15 mm
Diameter of expanding mandrel (A) 8 mm
Material PA 12 - Polyamide
Colour Black
Corresponds to original spare part number N10032301, A0009903792, 1104881
Corresponds to original spare part number 2 90356928
Close