Close
Filters
Search

Plastic expanding rivet Type 1

Article No. 050012710
Plastic expanding rivet, type 1 EXPNDRRIV-PLA-OPEL-(5,9-7,1MM)
€17.11 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -

Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!

Application area
  • Rapid attachment of sheet metal, cardboard and plastics

  • For use in the automotive industry and all fastening applications
Products specifications
Min./max. drill hole diameter 5.9-7.1 mm
Min./max. attachment thickness 2-8 mm
Head diameter (B) 10 mm
Head height (C) 2 mm
Length of expanding mandrel (D) 12 mm
Diameter of expanding mandrel (A) 5.8 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number N0385012, 1719242, 7703072172
Corresponds to original spare part number 2 90058826

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. drill hole diameter 5.9-7.1 mm
Min./max. attachment thickness 2-8 mm
Head diameter (B) 10 mm
Head height (C) 2 mm
Length of expanding mandrel (D) 12 mm
Diameter of expanding mandrel (A) 5.8 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number N0385012, 1719242, 7703072172
Corresponds to original spare part number 2 90058826
Close