Close
Filters
Search

Plastic expanding rivet Type 3

Article No. 0501105065
Plastic expanding rivet, type 3 MP-BMW-RIVET-PLA-BUMPER-BLACK-HDD14,5
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Base similar to a pine tree clip

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Base similar to a pine tree clip

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Application area

Sheet metal attachments

Products specifications
Min./max. drill hole diameter 6-6.2 mm
Min./max. attachment thickness 7-15 mm
Head diameter (B) 15 mm
Head height (C) 3.5 mm
Length of expanding mandrel (D) 12 mm
Diameter of expanding mandrel (A) 6.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 1400804
Corresponds to original spare part number 2 90414659

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. drill hole diameter 6-6.2 mm
Min./max. attachment thickness 7-15 mm
Head diameter (B) 15 mm
Head height (C) 3.5 mm
Length of expanding mandrel (D) 12 mm
Diameter of expanding mandrel (A) 6.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 1400804
Corresponds to original spare part number 2 90414659
Close