Close
Filters
Search

Plastic expanding rivet Type 3

Article No. 0501103017
Plastic expanding rivet, type 3 MP-OPEL-SPREADINGRIVET-PLA-FRONTCOVERING
€0.38 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Base similar to a pine tree clip

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Base similar to a pine tree clip

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Application area

Sheet metal attachments

Products specifications
Min./max. drill hole diameter 6-6.2 mm
Min./max. attachment thickness 7-15 mm
Head diameter (B) 20 mm
Head height (C) 3.5 mm
Length of expanding mandrel (D) 15 mm
Diameter of expanding mandrel (A) 6.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 1400806
Corresponds to original spare part number 2 90508809
Products specifications
Min./max. drill hole diameter 6-6.2 mm
Min./max. attachment thickness 7-15 mm
Head diameter (B) 20 mm
Head height (C) 3.5 mm
Length of expanding mandrel (D) 15 mm
Diameter of expanding mandrel (A) 6.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number 1400806
Corresponds to original spare part number 2 90508809
Close