Close
Filters
Search

Plastic expanding rivet Type 3

Article No. 0500201404
Plastic expanding rivet, type 3 EXPNDRRIV-PLA-MB/BMW
€0.39 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Base similar to a pine tree clip

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Base similar to a pine tree clip

Straightforward fitting and removal

Manual fitting also possible

High retention force and a secure fit in the component

Application area

Sheet metal attachments

Products specifications
Min./max. drill hole diameter 8-8.2 mm
Min./max. attachment thickness 3-10 mm
Head diameter (B) 20 mm
Head height (C) 3.3 mm
Diameter of expanding mandrel (A) 8.7 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number 51471911992, A2019900292, M820141, 30820141
Corresponds to original spare part number 2 A2019900292/9051
Products specifications
Min./max. drill hole diameter 8-8.2 mm
Min./max. attachment thickness 3-10 mm
Head diameter (B) 20 mm
Head height (C) 3.3 mm
Diameter of expanding mandrel (A) 8.7 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number 51471911992, A2019900292, M820141, 30820141
Corresponds to original spare part number 2 A2019900292/9051
Close