Close
Filters
Search

Plastic sleeve

Article No. 0714130019
Plastic sleeve for 1/2 inch imp. socket wr. insert REPLSLEV-IMPSKTWRNCH-1/2IN-WS19-3PCS
€15.72 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For 1/2 inch impact socket wrench insert

Plastic sleeve with colour coding system

Simplifies identification of sizes and prevents wasting working time

For 1/2 inch impact socket wrench insert

Plastic sleeve with colour coding system

Simplifies identification of sizes and prevents wasting working time

Products specifications
Suitable for width across flats 7-19 mm
Material Plastic
Length 85 mm
Sleeve inside diameter 26.5 mm
Sleeve outside diameter 28.8 mm
Colour Blue

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for width across flats 7-19 mm
Material Plastic
Length 85 mm
Sleeve inside diameter 26.5 mm
Sleeve outside diameter 28.8 mm
Colour Blue
Close