Close
Filters
Search

Plastic T-connector

Article No. 08850208
Plastic T-plug-in connectors QCKPLGCON-(T-CON)-PLA-D8MM
€9.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Plug connector for pneumatic control lines
  • Operating temperature: -20°C to +80°C
  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Plug connector for pneumatic control lines
  • Operating temperature: -20°C to +80°C
  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Application area

Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.

Instructions

Installation:


Insert polyamide pipe into the quick-fit plug while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go



Dismantling:


Press clamping ring against connection and pull out pipe

Products specifications
Outer diameter of pipe (D1) 8 mm
Outer diameter (G) 13.5 mm
Distance from centre of pipe to end of T-piece (L/2) 23 mm
Length (l) 46 mm
Height (H) 29.5 mm
Max. working pressure 20 bar
Gasket material Nitrile
Material Plastic
Serrated washer material Stainless steel
Min./max. temperature conditions -20 to 80 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Outer diameter of pipe (D1) 8 mm
Outer diameter (G) 13.5 mm
Distance from centre of pipe to end of T-piece (L/2) 23 mm
Length (l) 46 mm
Height (H) 29.5 mm
Max. working pressure 20 bar
Gasket material Nitrile
Material Plastic
Serrated washer material Stainless steel
Min./max. temperature conditions -20 to 80 °C
Close