Vehicle parts
>
Brake parts, pneumatic, trucks
>
Qck-actn plug cnnctn, pneum. main pipe
>
Plastic T-plug-in connectors
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€8.00 inc. VAT
Height _H_
19 mm (1)
22.5 mm (1)
29.5 mm (1)
Serrated washer material
Stainless steel (3)
Length _l_
329 mm (1)
35 mm (1)
46 mm (1)
Gasket material
Nitrile (3)
Min__max_ temperature conditions
-20 to 80 °C (3)
Max_ working pressure
20 bar (3)
Distance from centre of pipe to end of T_piece _L_2_
14.5 mm (1)
17.5 mm (1)
23 mm (1)
Outer diameter of pipe _D1_
4 mm (1)
6 mm (1)
8 mm (1)
Outer diameter _G_
10.5 mm (1)
13.5 mm (1)
8.5 mm (1)
Material
Plastic (2)
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
10 (3)
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
Machinists' hammer
Slotted cheese head
1/2 inch impact socket wrench insert
1/2-inch socket wrench insert, TX head
Slotted cheese head
Slotted cheese head
Popular tags
construction
offer
set
triple
vacuum
Plastic T-plug-in connectors
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
08850204
Plastic T-connector
Plastic T-plug-in connectors QCKPLGCON-(T-CON)-PLA-D4MM
€7.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08850206
Plastic T-connector
Plastic T-plug-in connectors QCKPLGCON-(T-CON)-PLA-D6MM
€5.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08850208
Plastic T-connector
Plastic T-plug-in connectors QCKPLGCON-(T-CON)-PLA-D8MM
€9.32 inc. VAT