Close
Filters
Search

Pneumatic angle grinder DWS 125 plus

Article No. 07038560
Pneumatic angle grinder, DWS 125 plus ANGLGRIND-PN-(DWS125 PLUS) MASTER DWS125 PLUS
€326.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful, handy machine for sanding, cutting and roughing work

Keeps hands warm

Plastic housing

Effortless and easy to work with

Compact design, low-vibration

Quick and easy to replace the disc

Spindle stop

No exhaust air in the working area

Exhaust air conducted to the rear

Tool-less adjustment

Wrench-free adjustment of protective hood

Notice
  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful, handy machine for sanding, cutting and roughing work

Keeps hands warm

Plastic housing

Effortless and easy to work with

Compact design, low-vibration

Quick and easy to replace the disc

Spindle stop

No exhaust air in the working area

Exhaust air conducted to the rear

Tool-less adjustment

Wrench-free adjustment of protective hood

Notice
  • When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Washer diameter 125 mm
Rotation speed 10000 rpm
Power output 600 W
Operating pressure 6.3 bar
Weight of machine 1.6 kg
Air consumption 113 l/min
Min. hose inner diameter 8 mm
Length 255 mm
Thread type x spindle-thread diameter M14
Products specifications
Washer diameter 125 mm
Rotation speed 10000 rpm
Power output 600 W
Operating pressure 6.3 bar
Weight of machine 1.6 kg
Air consumption 113 l/min
Min. hose inner diameter 8 mm
Length 255 mm
Thread type x spindle-thread diameter M14
Related Product
Close