Close
Filters
Search

Pneumatic angled impact screwdriver DWSS 1/2 INCH COMPACT

Article No. 57143090
Angle driver DWSS 1/2 inch, COMPACT IMPSCRDRIV-PN-(DWSS1-2INCOMPACT)
€317.61 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Versatile impact screwdriver in a robust aluminium housing with above-average performance and convenient features
  • Excellent power-to-weight ratio
  • Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg
  • Reliable maximum performance values and a long service life
  • High-quality hammer mechanism
  • 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application
  • Excellent handling and optimal control
  • Particularly ergonomic handle with soft grip components and precise trigger
  • Handle adjustable without tools, lockable in 45° increments
  • Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
Notice
  • Recommended maximum bolt size: M14
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.
  • If the impact screwdriver is in regular use, a little oil should be added every day via the air inlet.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Versatile impact screwdriver in a robust aluminium housing with above-average performance and convenient features
  • Excellent power-to-weight ratio
  • Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg
  • Reliable maximum performance values and a long service life
  • High-quality hammer mechanism
  • 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application
  • Excellent handling and optimal control
  • Particularly ergonomic handle with soft grip components and precise trigger
  • Handle adjustable without tools, lockable in 45° increments
  • Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
Notice
  • Recommended maximum bolt size: M14
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.
  • If the impact screwdriver is in regular use, a little oil should be added every day via the air inlet.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DWSS 1/2 INCH COMPACT
Tool holding device 1/2-inch external square
Max. working torque 610 Nm
Max. releasing torque 850 Nm
Vibration 3.78 m/s²
Working pressure 6.3 bar
Weight of machine 11.4 kg
Min. hose inner diameter 9 mm
Air consumption 119 l/min
Connection thread IT 1/4 inch x IT 3/8 inch (left-hand thread)
Length x width x height 115 x 60 x 270 mm
Products specifications
Type description DWSS 1/2 INCH COMPACT
Tool holding device 1/2-inch external square
Max. working torque 610 Nm
Max. releasing torque 850 Nm
Vibration 3.78 m/s²
Working pressure 6.3 bar
Weight of machine 11.4 kg
Min. hose inner diameter 9 mm
Air consumption 119 l/min
Connection thread IT 1/4 inch x IT 3/8 inch (left-hand thread)
Length x width x height 115 x 60 x 270 mm
Related Product
Close