Close
Filters
Search

Pneumatic cleaning gun TOP Gun Plus

Article No. 0891703160
TOP Gun Plus cleaning gun CLNGUN-(TOP GUN PLUS)
€311.64 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.

Thorough cleaning with a combination of a cyclone effect and suction (extractor)

  • For a clean, dry surface
  • Extractor for deep cleaning of textiles
  • Dirt is sucked up right away

Gently cleans delicate surfaces

  • Removable brush keeps sufficient distance from the cleaning surface
  • Adjustable air pressure

Better mobility with the 360°-compressed air coupling

Easy overhead application

Versatile cover with additional thread

  • For covering cleaning gun container
  • Can also be used for many common cleaning agent bottles

Safe, reliable and hassle-free

  • Ball-bearing-mounted drive creates a cyclone effect
  • Low wear and maintenance
Notice

For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Professional cleaning gun with an additional extractor with vacuum cleaner connection for cleaning all vehicle surfaces.

Thorough cleaning with a combination of a cyclone effect and suction (extractor)

  • For a clean, dry surface
  • Extractor for deep cleaning of textiles
  • Dirt is sucked up right away

Gently cleans delicate surfaces

  • Removable brush keeps sufficient distance from the cleaning surface
  • Adjustable air pressure

Better mobility with the 360°-compressed air coupling

Easy overhead application

Versatile cover with additional thread

  • For covering cleaning gun container
  • Can also be used for many common cleaning agent bottles

Safe, reliable and hassle-free

  • Ball-bearing-mounted drive creates a cyclone effect
  • Low wear and maintenance
Notice

For best results, the cleaning gun requires a constant air pressure of between 5.5 and 6.3 bar.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable for cleaning upholstery and carpets, interior door panels, door sills, cockpits, ventilation slits and wheel rims.


Easily removes stains, yellowing caused by nicotine, footprints, road salt rims, dog hair and other dirt from vehicle interiors and exteriors.

Instructions

Use with extractor to clean textiles


Pre-clean the surface to be cleaned with a vacuum cleaner or brush.


Then fill the TOP GUN PLUS container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air and a wet suction device. Set the red rocker lever to the vertical position and clean the fabric evenly. To dry, move the rocker lever to the horizontal position, in which only air continues to flow from the cleaning gun.



Use without extractor to clean plastic surfaces


Pre-clean the surface to be cleaned with a vacuum cleaner or brush.


Remove the extractor and screw the brush onto the cleaning gun. Then fill the container with the relevant cleaner to the recommended mixing ratio and connect the TOP GUN PLUS to the compressed air. Set the red rocker lever to the vertical position and clean the surface evenly using circular motions from a maximum distance of 1 to 3 cm and at an angle of approximately 45°.


If the material is still damp, this can be removed using a cloth.

Products specifications
Width x height x depth 360 x 275 x 120 mm
Min./max. operating pressure 4-7 bar
Volumetric capacity 1 l
Product weight (per item) 1630 g
Max. flow rate 254 l/min
Products specifications
Width x height x depth 360 x 275 x 120 mm
Min./max. operating pressure 4-7 bar
Volumetric capacity 1 l
Product weight (per item) 1630 g
Max. flow rate 254 l/min
Related Product
Close