Close
Filters
Search

Pneumatic drill DBM 10-RL plus

Article No. 07037960
Pneumatic drill, DBM 10-RL plus DRL-PN-(DBM10 RL)-PLUS-10MM MASTER DBM 10-PLUS
€177.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Especially lightweight, handy drill with quick-action drill chuck. Right/left changeover with 10 mm drill chuck.

Keeps hands warm

Plastic handle

Low-fatigue, pleasant work

Lightweight and compact design, low-vibration

Low noise

Integrated silencer

Robust

High-quality drill chuck

Maximum power transmission and long service life

Precision planetary gearbox

Good speed control

Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Supplied without plug-in nipple.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Especially lightweight, handy drill with quick-action drill chuck. Right/left changeover with 10 mm drill chuck.

Keeps hands warm

Plastic handle

Low-fatigue, pleasant work

Lightweight and compact design, low-vibration

Low noise

Integrated silencer

Robust

High-quality drill chuck

Maximum power transmission and long service life

Precision planetary gearbox

Good speed control

Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Supplied without plug-in nipple.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Drill chuck holder 3/8 inch x 24 UNF
Max. drill chuck span width 10 mm
Max. idle speed 1700 U/min(rpm)
Power output 335 W
Working pressure 6.3 bar
Air consumption 96 l/min
Min. hose inner diameter 9 mm
Weight of machine 1 kg
Length x width x height 180 x 170 x 50 mm
Thread type x nominal diameter in inches R 1/4 in
Products specifications
Drill chuck holder 3/8 inch x 24 UNF
Max. drill chuck span width 10 mm
Max. idle speed 1700 U/min(rpm)
Power output 335 W
Working pressure 6.3 bar
Air consumption 96 l/min
Min. hose inner diameter 9 mm
Weight of machine 1 kg
Length x width x height 180 x 170 x 50 mm
Thread type x nominal diameter in inches R 1/4 in
Related Product
Close