Pneumatic machines
>
Drills, pneumatic
>
Drill, pneumatic
Drill, pneumatic
Pneumatic drill, DBM 10-RL plus
Pneumatic drill DBM 13-RL plus
Refine
Load more results...
×
Price Range
Min:€150.00 inc. VAT
Max:€225.00 inc. VAT
Air consumption
96 l/min (2)
Drill chuck holder
3/8 inch x 24 UNF (2)
Power output
335 W (2)
Weight of machine
1 kg (1)
1.5 kg (1)
Length x width x height
180 x 170 x 50 mm (1)
205 x 170 x 50 mm (1)
Thread type x nominal diameter in inches
R 1/4 in (2)
Min_ hose inner diameter
9 mm (2)
Working pressure
6.3 bar (2)
Max_ idle speed
1700 U/min(rpm) (2)
Max_ drill chuck span width
10 mm (1)
13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Threaded rod
Threaded rod
Abrasive pad
Threaded rod
Threaded rod
Fuse strip
Popular tags
construction
offer
set
triple
vacuum
Drill, pneumatic
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
07037960
Pneumatic drill DBM 10-RL plus
Pneumatic drill, DBM 10-RL plus DRL-PN-(DBM10 RL)-PLUS-10MM MASTER DBM 10-PLUS
€177.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07037970
Pneumatic drill DBM 13-RL plus
Pneumatic drill DBM 13-RL plus DRL-PN-(DBM13-RL)-PLUS-13MM MASTER DBM 13-RL-PLUS
€265.50 inc. VAT