Close
Filters
Search

Pneumatic drill DBM 13-RL plus

Article No. 07037970
Pneumatic drill DBM 13-RL plus DRL-PN-(DBM13-RL)-PLUS-13MM MASTER DBM 13-RL-PLUS
€265.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Especially lightweight, handy drills with quick-action drill chuck. Right/left changeover with 13 mm drill chuck.

Effortless and easy to work with

Lightweight and compact with plastic handle, low-vibration

Low noise

Integrated silencer

Robust

High-quality chuck

High level of power transmission and long service life

Precision planetary gearbox

Good speed control

Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Supplied without plug-in nipple.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Especially lightweight, handy drills with quick-action drill chuck. Right/left changeover with 13 mm drill chuck.

Effortless and easy to work with

Lightweight and compact with plastic handle, low-vibration

Low noise

Integrated silencer

Robust

High-quality chuck

High level of power transmission and long service life

Precision planetary gearbox

Good speed control

Touch-sensitive trigger

Notice
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
  • Supplied without plug-in nipple.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Drill chuck holder 3/8 inch x 24 UNF
Max. drill chuck span width 13 mm
Max. idle speed 1700 U/min(rpm)
Power output 335 W
Working pressure 6.3 bar
Air consumption 96 l/min
Min. hose inner diameter 9 mm
Weight of machine 1.5 kg
Length x width x height 205 x 170 x 50 mm
Thread type x nominal diameter in inches R 1/4 in
Products specifications
Drill chuck holder 3/8 inch x 24 UNF
Max. drill chuck span width 13 mm
Max. idle speed 1700 U/min(rpm)
Power output 335 W
Working pressure 6.3 bar
Air consumption 96 l/min
Min. hose inner diameter 9 mm
Weight of machine 1.5 kg
Length x width x height 205 x 170 x 50 mm
Thread type x nominal diameter in inches R 1/4 in
Related Product
Close