Close
Filters
Search

Pneumatic grinding file DSF 10

Article No. 07032720
Pneumatic grinding file DSF 10 GRINDFILE-PN-DSF10-L330MM MASTER
€436.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Handy and compact pneumatic grinding file for 10/11/12 x 330 mm sanding belts. For grinding, deburring and satin finishing in hard-to-reach places

Light, compact design

Effortless work; ideal for use in confined spaces.

Quick and simple grinding belt replacement

The spring integrated into the grinding arm ensures optimal tensioning of the grinding belt.

Adjustable grinding arm

The grinding arm can be rotated through 360°, ensuring great ease of operation.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Handy and compact pneumatic grinding file for 10/11/12 x 330 mm sanding belts. For grinding, deburring and satin finishing in hard-to-reach places

Light, compact design

Effortless work; ideal for use in confined spaces.

Quick and simple grinding belt replacement

The spring integrated into the grinding arm ensures optimal tensioning of the grinding belt.

Adjustable grinding arm

The grinding arm can be rotated through 360°, ensuring great ease of operation.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Max. idle speed 15000 rpm
Power output 317 W
Thread type x nominal diameter in inches R 0.25 in
Air consumption 94 l/min
Operating pressure 6.3 bar
Min. hose inner diameter 9 mm
Weight of machine 730 g
Grinding belt width 12 mm
Grinding belt length 330 mm
Sound-pressure level 85 dB
Products specifications
Max. idle speed 15000 rpm
Power output 317 W
Thread type x nominal diameter in inches R 0.25 in
Air consumption 94 l/min
Operating pressure 6.3 bar
Min. hose inner diameter 9 mm
Weight of machine 730 g
Grinding belt width 12 mm
Grinding belt length 330 mm
Sound-pressure level 85 dB
Related Product
Close