Close
Filters
Search

Pneumatic impact screwdriver DSS 1/2 inch H

Article No. 07037360
Pneumatic impact screwdriver DSS 1/2 inch H IMPSCRDRIV-PN-(DSS1/2IN-H) MASTER
€220.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Reliable, powerful impact screwdriver with fast build-up of torque

Perfect weight distribution

Rugged, well-balanced unit in aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger

Long service life and virtually vibration-free

High-quality pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Recommended maximum bolt size: M15
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Reliable, powerful impact screwdriver with fast build-up of torque

Perfect weight distribution

Rugged, well-balanced unit in aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger

Long service life and virtually vibration-free

High-quality pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Recommended maximum bolt size: M15
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DSS 1/2 Zoll H
Tool holding device 1/2-inch external square
Max. working torque 470 Nm
Max. releasing torque 569 Nm
Sound-pressure level 92 dB
Vibration 3.78 m/s²
Working pressure 6.3 bar
Weight of machine 2.3 kg
Min. hose inner diameter 8 mm
Air consumption 102 l/min
Connection thread 1/4 inch
Length x width x height 195 x 64 x 202 mm
Products specifications
Type description DSS 1/2 Zoll H
Tool holding device 1/2-inch external square
Max. working torque 470 Nm
Max. releasing torque 569 Nm
Sound-pressure level 92 dB
Vibration 3.78 m/s²
Working pressure 6.3 bar
Weight of machine 2.3 kg
Min. hose inner diameter 8 mm
Air consumption 102 l/min
Connection thread 1/4 inch
Length x width x height 195 x 64 x 202 mm
Related Product
Close