Close
Filters
Search

Pneumatic impact screwdriver DSS 1/2 inch Premium Compact

Article No. 57143080
Pnm. impc. screwdriver DSS 1/2 in. Premium COMPACT IMPSCRDRIV-PN-(DSS1/2IN PREMIUM COMPACT) MASTER
€375.24 inc. VAT price per 1 PCS
LOW STOCK
+ -
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and enhanced equipment features.

Excellent power-to-weight ratio

Up to max. 1100 Nm Breakaway torque at a weight of just 1.1 kg

Reliable maximum performance values and a long service life

High-quality hammer impact mechanism and cylinder with unique 7-disc motor

Optimal, user-friendly adjustment to the respective application at all times

4-stage power setting with convenient one-handed conversion

Excellent handling and optimal control

Particularly ergonomic handle with soft grip components and precise trigger

Notice
  • Recommended maximum bolt size: M14
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and enhanced equipment features.

Excellent power-to-weight ratio

Up to max. 1100 Nm Breakaway torque at a weight of just 1.1 kg

Reliable maximum performance values and a long service life

High-quality hammer impact mechanism and cylinder with unique 7-disc motor

Optimal, user-friendly adjustment to the respective application at all times

4-stage power setting with convenient one-handed conversion

Excellent handling and optimal control

Particularly ergonomic handle with soft grip components and precise trigger

Notice
  • Recommended maximum bolt size: M14
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DSS 1/2 INCH PREMIUM COMPACT
Tool holding device 1/2-inch external square
Max. working torque 750 Nm
Max. releasing torque 1100 Nm
Sound-pressure level 88.6 dB
Vibration 7.88 m/s²
Working pressure 6.3 bar
Weight of machine 1.1 kg
Min. hose inner diameter 8 mm
Air consumption 135 l/min
Connection thread IT G 1/4 inch
Length x width x height 115 x 61 x 186 mm
Products specifications
Type description DSS 1/2 INCH PREMIUM COMPACT
Tool holding device 1/2-inch external square
Max. working torque 750 Nm
Max. releasing torque 1100 Nm
Sound-pressure level 88.6 dB
Vibration 7.88 m/s²
Working pressure 6.3 bar
Weight of machine 1.1 kg
Min. hose inner diameter 8 mm
Air consumption 135 l/min
Connection thread IT G 1/4 inch
Length x width x height 115 x 61 x 186 mm
Related Product
Close