Close
Filters
Search

Pneumatic impact screwdriver DSS 1/2" Premium Power

Article No. 57143010
Pneumatic impact wrench DSS 1/2 inch Premium Power IMPSCRDRIV-PN-DSS-1/2IN-PREMIUM-POWER MASTER
€379.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features.

Excellent power-to-weight ratio

Up to max. 1,321 Nm Releasing torque at a weight of 1.98 kg.

Reliable maximum performance values and a long service life

High-quality double impact mechanism and balanced cylinder with 6-disc motor

Optimal, user-friendly adjustment to the respective application at all times

4-stage power setting with convenient one-handed conversion

Good handling with slip-resistant handle, optimum control and low sound level.

Highly-ergonomic soft grip with sensitive trigger and integrated silencer

Notice
  • Recommended maximum bolt size: M16
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features.

Excellent power-to-weight ratio

Up to max. 1,321 Nm Releasing torque at a weight of 1.98 kg.

Reliable maximum performance values and a long service life

High-quality double impact mechanism and balanced cylinder with 6-disc motor

Optimal, user-friendly adjustment to the respective application at all times

4-stage power setting with convenient one-handed conversion

Good handling with slip-resistant handle, optimum control and low sound level.

Highly-ergonomic soft grip with sensitive trigger and integrated silencer

Notice
  • Recommended maximum bolt size: M16
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DSS 1/2" premium power
Tool holding device 1/2-inch external square
Max. working torque 835 Nm
Max. releasing torque 1321 Nm
Sound-pressure level 80.6 dB
Vibration 7.78 m/s²
Working pressure 6.3 bar
Weight of machine 1.98 kg
Min. hose inner diameter 10 mm
Air consumption 139 l/min
Connection thread 1/4 inch
Length x width x height 184 x 66 x 180 mm
Products specifications
Type description DSS 1/2" premium power
Tool holding device 1/2-inch external square
Max. working torque 835 Nm
Max. releasing torque 1321 Nm
Sound-pressure level 80.6 dB
Vibration 7.78 m/s²
Working pressure 6.3 bar
Weight of machine 1.98 kg
Min. hose inner diameter 10 mm
Air consumption 139 l/min
Connection thread 1/4 inch
Length x width x height 184 x 66 x 180 mm
Related Product
Close