Close
Filters
Search

Pneumatic impact wrench DSS 1/2 inch BASIC

Article No. 57143100
Pneu. impact wrench. DSS 1/2 inch BASIC IMPWRNCH-PN-(DSS 1/2 IN BASIC) MASTER
€173.46 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
  • Excellent power-to-weight ratio
  • Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg
  • Reliable maximum performance values
  • High-quality double impact mechanism and cylinder with balanced 7-vane motor
  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application
  • Good handling with non-slip handle for optimum control
  • Highly ergonomic soft handle with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16
  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.
  • When the impact wrench is used regularly (e.g., for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Reliable high-quality impact wrench in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features
  • Excellent power-to-weight ratio
  • Up to 1,350 Nm max. breakaway torque at a weight of 2.0 kg
  • Reliable maximum performance values
  • High-quality double impact mechanism and cylinder with balanced 7-vane motor
  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application
  • Good handling with non-slip handle for optimum control
  • Highly ergonomic soft handle with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16
  • Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.
  • When the impact wrench is used regularly (e.g., for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type description DSS 1/2" BASIC
Tool holding device 1/2-inch external square
Max. working torque 850 Nm
Max. releasing torque 1350 Nm
Sound-pressure level 93.8 dB
Vibration 11.65 m/s²
Working pressure 6.3 bar
Weight of machine 2 kg
Min. hose inner diameter 9 mm
Air consumption 198 l/min
Connection thread NPT 1/4 inch
Length x width x height 175 x 70 x 200 mm
Products specifications
Type description DSS 1/2" BASIC
Tool holding device 1/2-inch external square
Max. working torque 850 Nm
Max. releasing torque 1350 Nm
Sound-pressure level 93.8 dB
Vibration 11.65 m/s²
Working pressure 6.3 bar
Weight of machine 2 kg
Min. hose inner diameter 9 mm
Air consumption 198 l/min
Connection thread NPT 1/4 inch
Length x width x height 175 x 70 x 200 mm
Related Product
Close