Close
Filters
Search

Pneumatic mini polisher DMP 25

Article No. 07032330
Pneumatic mini polisher, DMP 25 POLR-MINI-PN-DMP25 MASTER
€194.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Small compressed air polisher for repairing minor paintwork damage

Comfortable and non-slip

Ergonomic and rubberised handle

Effortless work and ideally suited for confined spaces

Lightweight and compact design

Adjusts to the task at hand

With speed control

No exhaust air in the working area

Soundproofed air outlet at the end of the handle

Optimised user comfort

Large, convenient adjustment valve

Notice

Plug-in nipple not included

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Small compressed air polisher for repairing minor paintwork damage

Comfortable and non-slip

Ergonomic and rubberised handle

Effortless work and ideally suited for confined spaces

Lightweight and compact design

Adjusts to the task at hand

With speed control

No exhaust air in the working area

Soundproofed air outlet at the end of the handle

Optimised user comfort

Large, convenient adjustment valve

Notice

Plug-in nipple not included

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Max. idle speed 2500 U/min(rpm)
Power output 224 W
Min. hose inner diameter 8 mm
Weight of machine 0.5 kg
Air consumption 113 l/min
Working pressure 6.3 bar
Connection thread M6
Products specifications
Max. idle speed 2500 U/min(rpm)
Power output 224 W
Min. hose inner diameter 8 mm
Weight of machine 0.5 kg
Air consumption 113 l/min
Working pressure 6.3 bar
Connection thread M6
Close