Pneumatic machines
>
Sand and pol machines, pneu.
>
Die grinder, pneumatic
Die grinder, pneumatic
Pneumatic die grinder, DSW 22
Pneumatic die grinder, DSG 25
Pneumatic hand-held sander, DSW 15
Pneumatic mini polisher, DMP 25
Refine
Load more results...
×
Price Range
Min:€115.00 inc. VAT
Max:€165.00 inc. VAT
Air consumption
113 l/min (4)
Power output
224 W (4)
Weight of machine
0.5 kg (2)
0.4 kg (1)
0.72 kg (1)
Connection thread
1/4 inch (3)
M6 (1)
Tool holding device
M6 x 1.25 mm (1)
Version
Angled (1)
Straight (1)
Min_ hose inner diameter
8 mm (4)
Working pressure
6.3 bar (2)
Max_ idle speed
15000 U/min(rpm) (1)
22000 U/min(rpm) (1)
2500 U/min(rpm) (1)
25000 U/min(rpm) (1)
Max_ drill chuck span width
6 mm (2)
Packaging Unit
1 (4)
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
Plasterboard saw
Sanding sponge
Cable clamp
Ball knob
Threaded rod
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Die grinder, pneumatic
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
07032310
Pneumatic rod grinder DSW 22
Pneumatic die grinder, DSW 22 DIEGRIND-PN-DSW22 MASTER DSW22
€136.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032300
Pneumatic rod grinder DSG 25
Pneumatic die grinder, DSG 25 DIEGRIND-PN-DSG25 MASTER DSG25
€135.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032320
Pneumatic hand-held sander DSW 15
Pneumatic hand-held sander, DSW 15 DIEGRIND-PN-DSW15 MASTER
€179.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032330
Pneumatic mini polisher DMP 25
Pneumatic mini polisher, DMP 25 POLR-MINI-PN-DMP25 MASTER
€194.23 inc. VAT