Close
Filters
Search

Pneumatic random orbital disc-type sander DTS 133C

Article No. 07037513
Pneumatic eccentric disc-type sander DTS 133C RANORBSNDR-PN-DTS133C MASTER
€262.27 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact and handy pneumatic random orbital sander for fine and coarse grinding
  • Perfectly balanced drive and minimum vibrations for optimal grinding results and effortless work
  • Infinitely adjustable speed control with safety switch for optimum adaptation to the grinding insert and paper change without decoupling the pneumatic air
  • Lowest noise emissions and controlled exhaust air for maximum operating comfort thanks to effective silencing
  • Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems
  • Ergonomic shape and brilliant handling thanks to the extremely compact housing design
  • Large bearing with dust protection
  • Robust and durable
Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

Plug-in nipple not included in the scope of delivery.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact and handy pneumatic random orbital sander for fine and coarse grinding
  • Perfectly balanced drive and minimum vibrations for optimal grinding results and effortless work
  • Infinitely adjustable speed control with safety switch for optimum adaptation to the grinding insert and paper change without decoupling the pneumatic air
  • Lowest noise emissions and controlled exhaust air for maximum operating comfort thanks to effective silencing
  • Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems
  • Ergonomic shape and brilliant handling thanks to the extremely compact housing design
  • Large bearing with dust protection
  • Robust and durable
Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

Plug-in nipple not included in the scope of delivery.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Diameter of sanding plate 75 mm
Sanding stroke 2.5 mm
Max. idle speed 12000 rpm
Power output 186 W
Operating pressure 6.3 bar
Air consumption 285 l/min
Weight of machine 0.61 kg
Min. hose inner diameter 9 mm
Connection thread IT G 1/4 inch

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Diameter of sanding plate 75 mm
Sanding stroke 2.5 mm
Max. idle speed 12000 rpm
Power output 186 W
Operating pressure 6.3 bar
Air consumption 285 l/min
Weight of machine 0.61 kg
Min. hose inner diameter 9 mm
Connection thread IT G 1/4 inch
Close