Pneumatic machines
>
Sand and pol machines, pneu.
>
Random orbital sander, pneumatic
Random orbital sander, pneumatic
Pneumatic random orbital sander DTS 152C
Pneumatic random orbital sander DTS 136C
Pneumatic eccentric disc-type sander DTS 133C
Refine
Load more results...
×
Price Range
Min:€222.00 inc. VAT
Max:€235.00 inc. VAT
Air consumption
113 l/min (2)
285 l/min (1)
Power output
186 W (3)
Weight of machine
0.71 kg (2)
0.61 kg (1)
Operating pressure
6.3 bar (1)
Connection thread
1/4 inch (1)
5/16 inch - 24 UNF (1)
IT G 1/4 inch (1)
Sanding stroke
2.5 mm (2)
5 mm (1)
Diameter of sanding plate
150 mm (2)
75 mm (1)
Min_ hose inner diameter
9 mm (2)
Working pressure
6.3 bar (2)
Max_ idle speed
12000 rpm (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
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
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagon Socket Head Cap Screw
Hexagonal bolt with shank
Hexagonal bolt with shank
Popular tags
construction
offer
set
triple
vacuum
Random orbital sander, pneumatic
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
07037521
Pneumatic random oscillating orbital sander DTS 152C
Pneumatic random orbital sander DTS 152C RANORBSNDR-PN-DISC-DTS152C
€277.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07037522
Pneumatic random oscillating orbital sander DTS 136C
Pneumatic random orbital sander DTS 136C RANORBSNDR-PN-DISC-DTS136C MASTER
€262.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07037513
Pneumatic random orbital disc-type sander DTS 133C
Pneumatic eccentric disc-type sander DTS 133C RANORBSNDR-PN-DTS133C MASTER
€262.27 inc. VAT