Close
Filters
Search

Pneumatic rivet nut tool PEG 312

Article No. 070393755
Rivet nut tool, pneumatic, PEG 312 RIVNUTGUN-PN-(PEG 312)-7BAR MASTER
€1,711.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12

Replace the thread mandrels quickly and without tools

Quick-release system

Simple stroke adjustment

with clear stroke scale

Easy to use

Modern, lightweight design

No need to switch over

Automatic drill-in and drill-out system for rivet nuts

Suitable for stationary work

Suspension hook

No twisting of air supply hose

Deactivation option for 360° air supply

No unintentional activation

Additional drill-out button at the back of the casing

Notice
  • Threaded mandrels and mouthpieces not included in delivery
  • For processing stainless steel rivet nuts up to M10

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12

Replace the thread mandrels quickly and without tools

Quick-release system

Simple stroke adjustment

with clear stroke scale

Easy to use

Modern, lightweight design

No need to switch over

Automatic drill-in and drill-out system for rivet nuts

Suitable for stationary work

Suspension hook

No twisting of air supply hose

Deactivation option for 360° air supply

No unintentional activation

Additional drill-out button at the back of the casing

Notice
  • Threaded mandrels and mouthpieces not included in delivery
  • For processing stainless steel rivet nuts up to M10

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Operating pressure 7 bar
Stroke length 7 mm
Length 260 mm
Width 85 mm
Height 280 mm
Type description PEG 312
Products specifications
Operating pressure 7 bar
Stroke length 7 mm
Length 260 mm
Width 85 mm
Height 280 mm
Type description PEG 312
Related Product
Close