Close
Filters
Search

Power GTS Ball, Anchor-Chain Connector

Article No. M830458
8 - for 8 mm chain - up to 21 mm Shaft, AISI316L STNLSS A5
€276.12 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

8 - for 8 mm chain - up to 21 mm
shaft, AISI316L

• Diameter: 8

• Quality : A5

8 - for 8 mm chain - up to 21 mm
shaft, AISI316L

• Diameter: 8

• Quality : A5

Products specifications
Material Stainless Steel A5
Chain 8 mm
Shaft diameter Up to 21mm
Surface Bare
Products specifications
Material Stainless Steel A5
Chain 8 mm
Shaft diameter Up to 21mm
Surface Bare
Close