Close
Filters
Search

Power side cutters DIN ISO 5749

Article No. 071401551
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L140MM ZEBRA
€40.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For cutting piano wire, hard and soft wire
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades, even under maximum loads
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint, forged on rivets
For cutting piano wire, hard and soft wire
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades, even under maximum loads
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint, forged on rivets
Products specifications
Length (l) 140 mm
Length in inches (L) 5 1/2 in
Max. medium wire diameter cutting capacity 3.1 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. piano wire diameter cutting capacity 1.5 mm
Max. soft wire diameter cutting capacity 4 mm
Material Steel
Surface Chrome-plated
Type of joint Launched
Material of the grip handle 2-component plastic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 140 mm
Length in inches (L) 5 1/2 in
Max. medium wire diameter cutting capacity 3.1 mm
Max. hard wire diameter cutting capacity 2.2 mm
Max. piano wire diameter cutting capacity 1.5 mm
Max. soft wire diameter cutting capacity 4 mm
Material Steel
Surface Chrome-plated
Type of joint Launched
Material of the grip handle 2-component plastic
Close