Pliers, Pincers and Tweezers
>
Side cutters
>
Heavy-duty side cutters
Heavy-duty side cutters
Heavy-duty side cutters, DIN ISO 5749
Refine
Load more results...
×
Price Range
Min:€34.00 inc. VAT
Max:€50.00 inc. VAT
Length in inches _L_
5 1/2 in (1)
6 1/4 in (1)
7 in (1)
Length _L_
140 mm (1)
Length _l_
160 mm (1)
180 mm (1)
Surface
Chrome plated (2)
Chrome-plated (1)
Max_ piano wire diameter cutting capacity
1.5 mm (1)
2 mm (1)
2.2 mm (1)
Max_ soft wire diameter cutting capacity
4 mm (3)
Material of the grip handle
2-component plastic (3)
Max_ hard wire diameter cutting capacity
2.2 mm (1)
2.5 mm (1)
2.7 mm (1)
Max_ medium wire diameter cutting capacity
3.1 mm (1)
3.4 mm (1)
3.8 mm (1)
Type of joint
Launched (3)
Material
Steel (3)
Packaging Unit
1 (3)
10 (3)
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
Heavy-duty side cutters
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
071401552
Power side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L160MM ZEBRA
€49.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401553
Power side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L180MM ZEBRA
€57.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071401551
Power side cutters DIN ISO 5749
Heavy-duty side cutters, DIN ISO 5749 HDSDCTR-L140MM ZEBRA
€40.99 inc. VAT