Close
Filters
Search

Protective gloves Multifit Oil Grip

Article No. 0899405519
Protective gloves MultiFit Oil Grip PROTGLOV-KNIT-MULTIFIT-OIL-GRIP-SZ9
€10.03 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Fully coated, 100% liquid-proof protective gloves with maximum grip, especially in oily environments
  • Double-dipped palm with special nitrile coating
  • Excellent wet and dry grip properties
  • Easy to pull on and off thanks to the practical cuff shape
  • Seamless, round-knit polyamide backing fabric
Fully coated, 100% liquid-proof protective gloves with maximum grip, especially in oily environments
  • Double-dipped palm with special nitrile coating
  • Excellent wet and dry grip properties
  • Easy to pull on and off thanks to the practical cuff shape
  • Seamless, round-knit polyamide backing fabric
Application area
  • Mechanical activities in oily conditions

  • Activities in a wet working environment

  • Assembly, workshop work and mechanic's tasks

  • Repair and maintenance work
Products specifications
Size 9
Gauge 15
Material of liner Polyamide
Material of coating Nitrile
Standards ISO 21420, EN 388, EN 374
Category III

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Size 9
Gauge 15
Material of liner Polyamide
Material of coating Nitrile
Standards ISO 21420, EN 388, EN 374
Category III
Close