Close
Filters
Search

Protective gloves Multifit Oil Grip

Article No. 0899405520
Protective gloves MultiFit Oil Grip PROTGLOV-KNIT-MULTIFIT-OIL-GRIP-SZ10
€10.03 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Fully coated, 100% liquid-proof protective gloves with maximum grip, especially in oily environments
  • Double-dipped palm with special nitrile coating
  • Excellent wet and dry grip properties
  • Easy to pull on and off thanks to the practical cuff shape
  • Seamless, round-knit polyamide backing fabric
Fully coated, 100% liquid-proof protective gloves with maximum grip, especially in oily environments
  • Double-dipped palm with special nitrile coating
  • Excellent wet and dry grip properties
  • Easy to pull on and off thanks to the practical cuff shape
  • Seamless, round-knit polyamide backing fabric
Application area
  • Mechanical activities in oily conditions

  • Activities in a wet working environment

  • Assembly, workshop work and mechanic's tasks

  • Repair and maintenance work
Products specifications
Size 10
Gauge 15
Material of liner Polyamide
Material of coating Nitrile
Standards ISO 21420, EN 388, EN 374
Category III

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Size 10
Gauge 15
Material of liner Polyamide
Material of coating Nitrile
Standards ISO 21420, EN 388, EN 374
Category III
Close