Close
Filters
Search

PROTECTIVE GLOVE TIGERFLEX® DOUBLE

Article No. 899411220
PROTGLOV-KNIT-(TIGERFLEX-DB)-SZ10
€4.72 inc. VAT price per 1 PCS
LOW STOCK
+ -

Assembly glove, fits equally well on the right or left hand. Can be worn on either hand.

 

Maximum wearing comfort

•     Skin-friendly and soft, seamless, round-knit fabric with a snug fit
•     Breathable glove coated with nitrile foam and additional nitrile „Tiger“ grip on both sides
•     Special bending areas for maximum finger movement
•     Elastic cuff

 

High degree of protection and mechanical resistance                                                     

The all-over coating ensures improved dust- and water-repellency

Cost-effective and environmentally friendly

The glove can be worn on both hands, for a longer service life

 

•    Gauge: 15
•    Material of liner: Nylon
•    Material of coating: Nitrile foam
•    Standards: EN 388:2016
•    Category: II

 

EN 388:2016, EN 420

 

 

 

 

 

 

Assembly glove, fits equally well on the right or left hand. Can be worn on either hand.

 

Maximum wearing comfort

•     Skin-friendly and soft, seamless, round-knit fabric with a snug fit
•     Breathable glove coated with nitrile foam and additional nitrile „Tiger“ grip on both sides
•     Special bending areas for maximum finger movement
•     Elastic cuff

 

High degree of protection and mechanical resistance                                                     

The all-over coating ensures improved dust- and water-repellency

Cost-effective and environmentally friendly

The glove can be worn on both hands, for a longer service life

 

•    Gauge: 15
•    Material of liner: Nylon
•    Material of coating: Nitrile foam
•    Standards: EN 388:2016
•    Category: II

 

EN 388:2016, EN 420

 

 

 

 

 

 

Products specifications
Size 10
Products specifications
Size 10
Close