Close
Filters
Search

PROTECTIVE GLOVE RED LATEX GRIP

Article No. 899408210012
Size: 10. SAFETY MOUNTING GLOVES LATEX MULTIFIT SIZE 10 PCK OF 12 PAIR
€1.77 inc. VAT price per 1 PAIR
AVAILABLE
*
+ -

13 Gauge polyester knit liner 

with latex palm crinkle coating
Breathable open hand back
Very good grip and dexterity

 

Application area:

Construction/agriculture/ storage etc.
Automotive industries Light to medi-
um-heavy assembly and workshop work
with good gripping ability in dry and
wet areas. All activities requiring a good
wet grip and good tactile behavior

13 Gauge polyester knit liner 

with latex palm crinkle coating
Breathable open hand back
Very good grip and dexterity

 

Application area:

Construction/agriculture/ storage etc.
Automotive industries Light to medi-
um-heavy assembly and workshop work
with good gripping ability in dry and
wet areas. All activities requiring a good
wet grip and good tactile behavior

Products specifications
Size 10
Gauge 13
Material of the liner Polyester
Material coating Latex
Category II
EN standard 388, 420
Products specifications
Size 10
Gauge 13
Material of the liner Polyester
Material coating Latex
Category II
EN standard 388, 420
Close