Close
Filters
Search

PTFE thread-sealing tape

Article No. 985030165A
PTFE thread sealing tape PTFE-THRSEALTPE-12X12MX0,08
€0.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Resistant to all aggressive media

Does not stick or swell

Therefore prevents seizing of the thread.

Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Resistant to all aggressive media

Does not stick or swell

Therefore prevents seizing of the thread.

Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Application area

Used to seal thread connections.

Products specifications
Material Polytetrafluoroethylene
Coating weight per m² 25 g
Thickness 0.08 mm
Width 12 mm
Length 12 m
Min./max. temperature resistance -240 to 240 °C
Max. pressure 25 bar
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material Polytetrafluoroethylene
Coating weight per m² 25 g
Thickness 0.08 mm
Width 12 mm
Length 12 m
Min./max. temperature resistance -240 to 240 °C
Max. pressure 25 bar
Silicone-free Yes
Related Product
Close