Plumbing and HVAC
>
Installation sanitation/HVAC
>
Sealant, sanitation
>
PTFE thread-sealing tape, sanitation
PTFE thread-sealing tape, sanitation
PTFE thread sealing tape
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Width
12 mm (1)
19 mm (1)
Silicone_free
Yes (2)
Length
12 m (1)
15 m (1)
Thickness
0.08 mm (1)
Min__max_ temperature resistance
-240 to 240 °C (2)
Max_ pressure
25 bar (2)
Coating weight per m²
25 g (1)
Material
Polytetrafluoroethylene (2)
Packaging Unit
1 (2)
10 (2)
250 (1)
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
Cheese head screw with hexagon socket
VDE cable cutters with single blade
Radiator paintbrush Economic
Vehicle line FLRY
Vehicle line FLRY
Securing shackle W-GFIXB 927
Popular tags
construction
offer
set
triple
vacuum
PTFE thread-sealing tape, sanitation
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
985030165A
PTFE thread-sealing tape
PTFE thread sealing tape PTFE-THRSEALTPE-12X12MX0,08
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
985030200
PTFE thread-sealing tape
PTFE thread sealing tape PTFE-THRSEALTPE-19mmX15MX0,20mm
€1.89 inc. VAT