Close
Filters
Search

PTFE thread-sealing tape

Article No. 985030200
PTFE thread sealing tape PTFE-THRSEALTPE-19mmX15MX0,20mm
€1.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Resistant to all aggressive media

Does not stick or swell

Therefore prevents seizing of the thread.

Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Resistant to all aggressive media

Does not stick or swell

Therefore prevents seizing of the thread.

Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Products specifications
Material Polytetrafluoroethylene
Thickness 0.20 mm
Width 19 mm
Length 15 m
Min./max. temperature resistance -240 to 240 °C
Max. pressure 25 bar
Silicone-free Yes
Products specifications
Material Polytetrafluoroethylene
Thickness 0.20 mm
Width 19 mm
Length 15 m
Min./max. temperature resistance -240 to 240 °C
Max. pressure 25 bar
Silicone-free Yes
Related Product
Close