Close
Search

PU pneumatic hose premium anti-spark

Article No. 0699964115
PU pneumatic hose premium PNHOSE-SET-SR-ID11MM-L10M-AS-WSAFE-2000
€133.84 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Highly resistant and durable as well as spark-resistant PU pneumatic hose in straight design

Spark-resistant surface

Optimum protection against sparks and the formation of sparks during cutting work.

Increased working comfort and wider range of applications

Significantly lighter, more flexible and more resistant to kinking than PVC hoses

No pressure drop and maximum utilisation of output of consumers

Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.

High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions

Sturdy fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.
  • Not suitable for particularly moist environments and for use with water.
Highly resistant and durable as well as spark-resistant PU pneumatic hose in straight design

Spark-resistant surface

Optimum protection against sparks and the formation of sparks during cutting work.

Increased working comfort and wider range of applications

Significantly lighter, more flexible and more resistant to kinking than PVC hoses

No pressure drop and maximum utilisation of output of consumers

Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.

High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions

Sturdy fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.
  • Not suitable for particularly moist environments and for use with water.
Products specifications
Inner hose diameter 11 mm
Outer diameter of hose (A) 16 mm
Length (L) 10 m
Design With wSafe 2000 fittings
Bending radius 60 mm
Min./max. temperature conditions -30 to 60 °C
Burst pressure 64 bar
Max. operating pressure 16 bar
Colour Black
Material Polyurethane coated
Close