Close
Filters
Search

PU pneumatic hose premium anti-spark

Article No. 0699964811
PU pneumatic hose premium PNHOSE-SET-SR-ID8MM-L10M-AS-2000 WSAFE
€83.25 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Highly resistant and durable as well as spark-resistant PU pneumatic hose in straight design

Spark-resistant surface

Optimum protection against sparks and the formation of sparks during cutting work.

Increased working comfort and wider range of applications

Significantly lighter, more flexible and more resistant to kinking than PVC hoses

No pressure drop and maximum utilisation of output of consumers

Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.

High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions

Sturdy fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.
  • Not suitable for particularly moist environments and for use with water.
Highly resistant and durable as well as spark-resistant PU pneumatic hose in straight design

Spark-resistant surface

Optimum protection against sparks and the formation of sparks during cutting work.

Increased working comfort and wider range of applications

Significantly lighter, more flexible and more resistant to kinking than PVC hoses

No pressure drop and maximum utilisation of output of consumers

Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.

High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions

Sturdy fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.
  • Not suitable for particularly moist environments and for use with water.
Application area

Ideal for work involving increased sparking, e.g. for cutting work with a pneumatic angle grinder

Products specifications
Inner hose diameter 8 mm
Outer diameter of hose (A) 12 mm
Length (L) 10 m
Design With wSafe 2000 fittings
Bending radius 35.2 mm
Min./max. temperature conditions -30 to 60 °C
Burst pressure 64 bar
Max. operating pressure 16 bar
Colour Black
Material Polyurethane coated
Products specifications
Inner hose diameter 8 mm
Outer diameter of hose (A) 12 mm
Length (L) 10 m
Design With wSafe 2000 fittings
Bending radius 35.2 mm
Min./max. temperature conditions -30 to 60 °C
Burst pressure 64 bar
Max. operating pressure 16 bar
Colour Black
Material Polyurethane coated
Close