Pneumatic technology
>
Pneumatic hoses
>
Pneumatic hose
>
PU pneumatic hose premium
Refine
Load more results...
×
Price Range
Min:€70.00 inc. VAT
Max:€114.00 inc. VAT
Outer diameter of hose _A_
12 mm (1)
16 mm (1)
Burst pressure
64 bar (2)
Length _l_
10 m (2)
Colour
Black (2)
Inner hose diameter
11 mm (1)
8 mm (1)
Min__max_ temperature conditions
-30 to 60 °C (2)
Design
With wSafe 2000 fittings (2)
Max_ operating pressure
16 bar (2)
Bending radius
35.2 mm (1)
60 mm (1)
Material
Polyurethane coated (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
1/4 inch TS screwdriver bit assortment
1/2 inch socket wrench assortment
Cold wood glue D3
Cross line laser CLL 18
TIOMOS hinge cup anchor
Popular tags
construction
offer
set
triple
vacuum
PU pneumatic hose premium
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
0699964115
PU pneumatic hose premium anti-spark
PU pneumatic hose premium PNHOSE-SET-SR-ID11MM-L10M-AS-WSAFE-2000
€133.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0699964811
PU pneumatic hose premium anti-spark
PU pneumatic hose premium PNHOSE-SET-SR-ID8MM-L10M-AS-2000 WSAFE
€83.25 inc. VAT