Close
Filters
Search

Crimped punched mounting strp

Article No. 972170
Punch mount strip, wave form INSTLSTRP-PERF-CORRUGATED-HOD6,8MM-B17MM
€8.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Suspensions (e.g. pipes, ventilation ducts)
  • For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

  • Suspensions (e.g. pipes, ventilation ducts)
  • For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

Products specifications
Width 17 mm
Material thickness 0.7 mm
Diameter of hole 6.8 mm
Hole distance 20 mm
Length 10m
Max. load force 1400 N
Material Hot-galvanised steel sheet, 1.0226
Products specifications
Width 17 mm
Material thickness 0.7 mm
Diameter of hole 6.8 mm
Hole distance 20 mm
Length 10m
Max. load force 1400 N
Material Hot-galvanised steel sheet, 1.0226
Close