Punched mounting strip, no marginal perforation
Punched mounting strip w. marginal perforation
Punch mount strip, no marg perforation, wave form
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€7.00 inc. VAT
Width
17 mm (2)
25 mm (1)
Diameter of hole
6.5 mm (1)
6.8 mm (1)
8.5 mm (1)
Max_ load force
1400 N (1)
1600 N (1)
2800 N (1)
Hole distance of holes on the edges
15 mm (1)
Marginal_hole diameter
4 mm (1)
Material thickness
0.7 mm (3)
Length
10m (1)
Hole distance
15 mm (2)
20 mm (1)
Material
Hot-galvanised steel sheet, 1.0226 (3)
Packaging Unit
10 (2)
1 (1)
25 (1)
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
Rubber edge REFILLS
Hard surface adapter
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
0972010017
Punched mounting strip, no marginal perforations
Punched mounting strip, no marginal perforation INSTLSTRP-PERF-HOD6,5MM-B17MM
€12.74 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
0972010225
Punched mounting strip with marginal perforations
Punched mounting strip w. marginal perforation INSTLSTRP-PERF-BORDHO-HOD8,5-BD4,0-B25MM
€31.06 inc. VAT
price per 25 METER
Add to wishlist
Add to compare list
Add to cart
972170
Crimped punched mounting strp
Punch mount strip, wave form INSTLSTRP-PERF-CORRUGATED-HOD6,8MM-B17MM
€8.26 inc. VAT