Punch mount strip, no marg perforation, wave form
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€7.00 inc. VAT
Width
17 mm (1)
Diameter of hole
6.8 mm (1)
Max_ load force
1400 N (1)
Material thickness
0.7 mm (1)
Length
10m (1)
Hole distance
20 mm (1)
Material
Hot-galvanised steel sheet, 1.0226 (1)
Packaging Unit
1 (1)
10 (1)
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
Protective glove MultiFit Nitrile
STRETCH X S3 SAFETY SHOE
Polyamide/cotton fine-knit glove
Hexagon Socket Head Cap Screw with centre, with low head
Set of hand brushes
Socket wrench for hexagon head screws
Popular tags
construction
offer
set
triple
vacuum
Punch mount strip, no marg perforation, wave form
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
972170
Crimped punched mounting strp
Punch mount strip, wave form INSTLSTRP-PERF-CORRUGATED-HOD6,8MM-B17MM
€8.26 inc. VAT