Close
Filters
Search

Punched mounting strip, no marginal perforations

Article No. 0972010017
Punched mounting strip, no marginal perforation INSTLSTRP-PERF-HOD6,5MM-B17MM
€12.74 inc. VAT price per 10 PCS
AVAILABLE
*
+ -
In practical plastic roller box
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

In practical plastic roller box
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.

Application area
  • Suspensions (e.g. pipes, ventilation ducts)

  • For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Products specifications
Width 17 mm
Material thickness 0.7 mm
Diameter of hole 6.5 mm
Hole distance 15 mm
Max. load force 1600 N
Material Hot-galvanised steel sheet, 1.0226
Products specifications
Width 17 mm
Material thickness 0.7 mm
Diameter of hole 6.5 mm
Hole distance 15 mm
Max. load force 1600 N
Material Hot-galvanised steel sheet, 1.0226
Close